Shop All Compression Lugs
Burndy
Tin Plated Lug, PG473
Mfr # YAV26LTC14FX45
Zoro # G205778275
product price: $11.49
/ea
Sold in multiples of 25 for $287.25
$287.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Black
- Dimension - B Length inch 0.81 in
- Type Standard Barrel, Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV26LTC14FX45
- Zoro # G205778275
- UPC # 781810053911
- Country of Origin United States
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 0.81 in |
Conductor - Copper Flex M Size | 2/0 AWG |
Dimension - Hole Size mm | 7 mm |
Dimension - Bolt Size fraction | 44930 |
Dimension - Outside Diameter inch | 0.63 in |
Conductor - Copper Flex H Size | 2/0 AWG |
Conductor - Copper Flex I Size | 2/0 AWG |
Dimension - Length Overall inch | 1.85 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Str Navy Size | 125 (61) Navy |
Dimension - Hole Size inch | 0.27 in |
Conductor - Copper Flex G Size | 2/0 AWG |
Conductor - Copper Flex K Size | 2/0 AWG |
Conductor - CopperWeld Str Size | 2/0 F AWG;2/0 G AWG;2/0 J AWG;2/0 K AWG;2/0 V AWG |
Dimension - Strip Length inch | 13/16 |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - L Length Overall mm | 47 mm |
Dimension - Pad Width inch | 0.93 in |
Dimension - N inch | 0.31 in |
Dimension - Z inch | 0.33 in |
Conductor - Copper DLO Size | 2/0 (325/#24) DLO |
Conductor - Copper DLO Size Range | 2/0 AWG |
Conductor Size | 2/0 AWG |
Conductor - Copper Str Size Range | 2/0 AWG |
Conductor - Copper Flex G Size Range | 2/0 AWG |
Wire Size | 2/0 AWG |
Conductor - Copper Flex I Size Range | 2/0 AWG |
Conductor - Copper Flex K Size Range | 2/0 AWG |
Conductor - Copper Flex H Size Range | 2/0 AWG |
Dimension - Stud Size fraction | 2023-01-04 |
Conductor - Copper Str Navy Size Range | 125 (61) Navy |
Dimension - Bolt Size inch | 0.25 |
Dimension - Hole Size fraction | 2023-01-04 |
Conductor - Copper Str Compact Size | "2/0 AWG" |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Limit Switch, Push Roller, 1NC/1NO, 5A @ 250V AC (RCM-407)
- LEDEX Solenoid (B4HD-501-M-36)
- POWER FIRST Long Barrel Splice, 2.02 in. L, Pink (22EZ35)
- POLARIS Insulated Multitap Connector, 2.87 In. L (IT-500B)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YAV4CL2NT10FX)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM10E38)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- Burndy Lugs & Split Bolts