Shop All Compression Lugs
Burndy
Tin Plated Lug, PG469
Mfr # YAV6CLTC10FX45
Zoro # G705778317
product price: $7.49
/ea
Sold in multiples of 25 for $187.25
$187.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Conductor - Copper Solid Size Range 6 AWG
- Physical Attribute - Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV6CLTC10FX45
- Zoro # G705778317
- UPC # 781810035825
- Country of Origin United States
- Category Compression Lugs
Dimensions
Conductor - Copper Solid Size Range | 6 AWG |
Dimension - Hole Size inch | 0.21 in |
Conductor - Copper Flex M Size | 6 AWG |
Conductor - Copper Flex G Size | 6 AWG |
Dimension - B Length inch | 0.50 in |
Conductor - Copper Flex K Size Range | 6 AWG |
Conductor - Copper Str Size | 16 mm² |
Conductor - Copper Flex H Size Range | 6 AWG |
Conductor - Copper Flex I Size | 6 AWG |
Conductor - Copper Str Navy Size | 30 Navy |
Conductor - Copper DLO Size Range | 6 (61/24) DLO |
Dimension - Z inch | 0.27 in |
Dimension - Hole Size mm | 5 mm |
Conductor - Copper Flex I Size Range | 6 AWG |
Dimension - B Length fraction | 1/2 in |
Dimension - Outside Diameter inch | 0.31 in |
Dimension - N inch | 0.25 in |
Dimension - L Length Overall mm | 32 mm |
Dimension - Height inch | 0.78 in |
Conductor - Copper Flex H Size | 6 AWG |
Conductor - Copper Flex M Size Range | 6 AWG |
Conductor - Copper Flex K Size | 6 AWG |
Dimension - Pad Width inch | 0.48 in |
Conductor - Copper DLO Size | 6 (61/24) DLO |
Dimension - Bolt Hole Size inch | 0.21 in |
Conductor - Copper Solid Size | 6 AWG |
Conductor - Copper Str Size Range | 16 mm² |
Conductor - Copper Str Navy Size Range | 30 Navy |
Conductor - Copper Flex G Size Range | 6 AWG |
Dimension - Strip Length inch | 1/2 in |
Dimension - Length Overall inch | 1.26 in |
Dimension - Stud Size fraction | #10 |
Wire Size | 6 AWG |
Dimension - Hole Size fraction | #10 |
Conductor - Copper Str Compact Size | "6 AWG" |
Conductor Size | 6 AWG |
Dimension - Bolt Size inch | 0.21 |
Dimension - Bolt Size fraction | #8-#10 |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Beam Clamp, Gold (V621Y)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR9P1R)
- ZORO SELECT Wall Switch, 15A, White, 3-Way Type, 1/2 HP (RS315W)
- EATON Cutler-Hammer Replacement Coil, NEMA, 120VAC, Size 1, 2 (9-3285-1)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC14)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M20E34)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C375)
- Burndy Compression Lugs