Shop All Compression Lugs
Burndy
Tin Plated Lug, PG468
Mfr # YAV28L53
Zoro # G509824234
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Dimension - Z inch 0.28 in
- Industry Standard(s) UL467
- Physical Attribute - Tongue Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV28L53
- Zoro # G509824234
- Country of Origin United States
- Category Compression Lugs
Dimensions
Dimension - Z inch | 0.28 in |
Dimension - B Length inch | 0.85 in |
Dimension - Bolt Size fraction | 44930 |
Dimension - N inch | 0.44 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Hole Size mm | 7 mm |
Dimension - Length Overall inch | 2.28 in |
Dimension - B Length fraction | 7/8 in |
Dimension - Stud Size inch | 1/4 in |
Conductor - Copper Str Aircraft Size | AN-4/0 |
Dimension - Pad Width inch | 1.12 in |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Cable Protector, 5 Channel, 18000 lb/Axle (DH-CP-2)
- POLARIS Insulated Multitap Connector, 5.52 In. L (IPLD250-6B)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put (ZB5FG0)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YAV2CL2NT14FX)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLBOX)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24D001)
- Burndy Lugs & Split Bolts