Shop All Compression Lugs
Burndy
Tin Plated Lug, PG463
Mfr # YAV6CL1
Zoro # G805778316
product price: $1.19
/ea
Sold in multiples of 200 for $238.00
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Conductor - Copper Str Size Range 45082
- Feature - Barrel Type Standard
- Dimension - Stud Size inch #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV6CL1
- Zoro # G805778316
- UPC # 781810025604
- Country of Origin United States
- Category Compression Lugs
Dimensions
Conductor - Copper Str Size Range | 45082 |
Dimension - Stud Size inch | #10 |
Conductor - Copper Solid Size | 10;9;8 |
Conductor - Copper Str Aircraft Size | AN 6 |
Dimension - Hole Size mm | 5 mm |
Dimension - Bolt Hole Size inch | 0.2 in |
Dimension - Length Overall inch | 1.31 in |
Dimension - Strip Length inch | 1 to 2 |
Dimension - B Length inch | 0.467 in |
Dimension - N inch | 0.24 in |
Dimension - Pad Width inch | 0.48 in |
Dimension - Z inch | 0.29 in |
Dimension - Outside Diameter inch | 0.31 in |
Conductor - Copper Str Size | 6;5 |
Conductor Size | 6 AWG |
Dimension - Bolt Size fraction | #10 |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, Blue, 10ft (N204-010-BL-UP)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- HUBBELL An Illuminated Light Swith Lig (HBL1221ILR)
- PRIME EZ-SET 2-Outlet 24-Hour Digital Outdoor Timer (TNODP23)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA39A1)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26A3)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLNT14)
- Burndy Compression Lugs