Shop All Compression Lugs
Burndy
Tin Plated Lug, PG462
Mfr # YAV2CL3
Zoro # G909824261
product price: $1.79
/ea
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Dimension - B Length inch 0.53 in
- Certification - CSA Approved Yes
- Physical Attribute - Tongue Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV2CL3
- Zoro # G909824261
- Country of Origin United States
- Category Compression Lugs
Dimensions
Dimension - B Length inch | 0.53 in |
Dimension - Outside Diameter inch | 0.46 in |
Conductor - Copper Str Size | 2 AWG |
Dimension - Z inch | 0.35 in |
Dimension - Stud Size inch | #10 |
Conductor - Copper Str Aircraft Size | AN 2 |
Dimension - Length Overall inch | 1.72 in |
Dimension - Bolt Hole Size inch | 0.2 in |
Dimension - Hole Size mm | 5 mm |
Dimension - B Length fraction | 5/8 in |
Dimension - N inch | 0.34 in |
Conductor - Copper Str Size Range | 2 AWG |
Dimension - Strip Length inch | 45054 |
Dimension - Pad Width inch | 0.69 in |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- GREENGATE Daylight Sensor Rc, Cat5 (DSRC-FMOIR)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- BURNDY One Hole Lug Compress Conct, 250 kcmil, Length: 3.3 in (YA29)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342TC38)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- Burndy Compression Lugs