Shop All Compression Lugs
Burndy
Tin Plated Lug, PG461/PG364
Mfr # YAV26L1
Zoro # G705778249
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Feature - Barrel Style Chamfered
- Dimension - Strip Length inch 13/16
- Die Index 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV26L1
- Zoro # G705778249
- UPC # 781810025710
- Country of Origin United States
- Category Compression Lugs
Dimensions
Dimension - Strip Length inch | 13/16 |
Dimension - Pad Width inch | 0.93 in |
Dimension - Stud Size inch | 1/4 in |
Conductor - Copper Str Size | 2/0 AWG |
Dimension - B Length fraction | 3/4 in |
Dimension - Z inch | 0.48 in |
Conductor - Copper Str Aircraft Size | AN 00 |
Dimension - Hole Size mm | 7 mm |
Dimension - D inch | 0.95 in |
Conductor - Copper Str Aircraft Size Range | AN 00 |
Dimension - B Length inch | 0.78 in |
Dimension - Length Overall inch | 2.31 in |
Dimension - N inch | 0.47 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Conductor - Copper Str Size Range | 2/0 AWG |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor Size | 2/0 AWG |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CMRB 10)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-SM1-5PK-BK)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (817)
- LEVITON Outlet Adapter Orng 15A (00694-0OR)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25L2TC38)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2NT14)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E1)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M20E34)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M6E14)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C364)
- Burndy Lugs & Split Bolts