Shop All Compression Lugs
Burndy
Tin Plated Lug, PG451
Mfr # YAZ342TC38FXB
Zoro # G205778268
product price: $40.79
/ea
Sold in multiples of 6 for $244.74
$244.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Conductor - Copper Flex K Size 350
- Conductor - Copper DLO Size 373.7 (925/#24)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZ342TC38FXB
- Zoro # G205778268
- UPC # 781810277164
- Country of Origin United States
- Category Compression Lugs
Dimensions
Conductor - Copper Flex K Size | 350 |
Conductor - Copper DLO Size | 373.7 (925/#24) |
Dimension - Z inch | 0.43 in |
Dimension - Pad Width inch | 1.55 in |
Dimension - L Length Overall mm | 129 mm |
Dimension - Length Overall inch | 5.09 in |
Dimension - Hole Size inch | 0.41 in |
Conductor - Copper Flex M Size | 350 |
Dimension - N inch | 0.41 in |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper Flex G Size | 350 |
Dimension - Inside Diameter inch | 0.83 in |
Conductor - Copper Flex H Size | 350 |
Conductor - Copper Flex I Size | 350 |
Dimension - B Length inch | 2.48 in |
Dimension - B Length fraction | 2-1/2 in |
Dimension - Outside Diameter inch | 1.06 in |
Conductor - Copper DLO Size Range | 373 kcmil |
Conductor Size | 350 kcmil |
Dimension - Hole Size fraction | 2023-03-08 |
Conductor - Copper Flex I Size Range | 350 kcmil |
Conductor - Copper Str Size Range | 350 kcmil |
Conductor - Copper Str Size | 350 KCMIL |
Conductor - Copper Flex H Size Range | 350 kcmil |
Dimension - Stud Size fraction | 2023-03-08 |
Dimension - Bolt Size inch | 0.38 |
Conductor - Copper Flex K Size Range | 350 kcmil |
Conductor - Copper Flex G Size Range | 350 kcmil |
Dimension - Bolt Size fraction | 2023-03-08 |
Wire Size | 350 KCMIL |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX PVC ELBOW 90D 1-1/2"" (5233827U)
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF008)
- NITE IZE 24" L Gear Tie OR PK 2 (GT24-31-2R3)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E2)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- Burndy Compression Lugs