Shop All Compression Lugs
Burndy
Tin Plated Lug, PG448
Mfr # YAZV282TC38FXB
Zoro # G805778279
product price: $19.25
/ea
Sold in multiples of 10 for $192.50
$192.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Purple
- Conductor - Copper Flex K Size Range 4/0 AWG
- Dimension - Length Overall inch 4.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAZV282TC38FXB
- Zoro # G805778279
- UPC # 781810277157
- Country of Origin United States
- Category Compression Lugs
Dimensions
Conductor - Copper Flex K Size Range | 4/0 AWG |
Dimension - Length Overall inch | 4.18 in |
Conductor - Copper Flex G Size Range | 4/0 AWG |
Conductor - Copper Flex G Size | 4/0 AWG |
Conductor - Copper Flex K Size | 4/0 AWG |
Dimension - N inch | 0.41 in |
Conductor - Copper Flex H Size | 4/0 AWG |
Dimension - B Length inch | 1.77 in |
Dimension - Hole Size mm | 10 mm |
Conductor - Copper Flex M Size | 4/0 AWG |
Conductor - Copper Flex I Size Range | 4/0 AWG |
Dimension - Z inch | 0.43 in |
Dimension - Pad Width inch | 1.14 in |
Conductor - Copper Flex H Size Range | 4/0 AWG |
Dimension - Inside Diameter inch | 0.63 in |
Dimension - Outside Diameter inch | 0.77 in |
Dimension - L Length Overall mm | 106 mm |
Conductor - Copper Flex I Size | 4/0 AWG |
Dimension - Hole Size inch | 0.41 in |
Conductor - Copper Flex M Size Range | 4/0 AWG |
Conductor - Copper DLO Size Range | 4/0 (550/#24) DLO |
Dimension - B Length fraction | 1-3/4 in |
Conductor - Copper DLO Size | 4/0 (550/#24) DLO |
Dimension - Bolt Size inch | 0.38 |
Conductor - Copper Str Size | "4/0 AWG" |
Wire Size | 4/0 AWG |
Dimension - Hole Size fraction | 2023-03-08 |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor - Copper Str Size Range | 4/0 AWG |
Dimension - Bolt Size fraction | 2023-03-08 |
Conductor - Copper Str Compact Size | "4/0 AWG" |
Conductor Size | 4/0 AWG |
Conductor - Copper Str Navy Size | 200 |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Glass Fuse, Agc Assortment (82-AGC-60)
- CRYDOM Input/Output Relay, 3A, DIN Rail, Red (DR-ODC5)
- ALLEN BRADLEY SENSAGUARD NON-CONTACT ACTUATOR SWITCH PARTS AND ACCESSORY (440N-Z18PTB)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29LBOX)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil, Width: 1.69 in (YA362N)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26L6BOX)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK73)
- Burndy Lugs & Split Bolts