Shop All Compression Lugs
Burndy
Tin Plated Lug, PG407
Mfr # YA282LN
Zoro # G605778288
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Length 4.41 in
- Color Code Purple
- Rating - KVA 35 kV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA282LN
- Zoro # G605778288
- UPC # 781810503522
- Country of Origin United States
- Category Compression Lugs
Dimensions
Length | 4.41 in |
Dimension - Hole Size mm | 14 mm |
Dimension - L Length Overall mm | 112 mm |
Dimension - D inch | 3.03 in |
Conductor - Copper Str Navy Size | 200 (61) Navy |
Dimension - B Length fraction | 7/8 in |
Dimension - Bolt Size fraction | 1 to 2 |
Dimension - B Length inch | 0.88 in |
Outside Diameter | 0.69 in |
Dimension - Pad Width inch | 1.02 in |
Bolt Size | 1/2 in |
Conductor - Copper Str Size Range | 4/0 AWG |
Dimension - Bolt Hole Size inch | 0.52 in |
Dimension - N inch | 0.63 in |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Z inch | 0.65 in |
Conductor - Copper Str Size | 4/0 AWG |
Dimension - Outside Diameter inch | 0.69 in |
Conductor - Copper Str Navy Size Range | 200 (61) Navy |
Dimension - Strip Length inch | 39448 |
Dimension - Length Overall inch | 4.41 in |
Dimension - Bolt Size inch | 0.5 |
Dimension - Hole Size fraction | 1 to 2 |
Dimension - Stud Size fraction | 1 to 2 |
Conductor Size | 4/0 AWG |
Dimension - Hole Size inch | 0.56 |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 1 Pole, 347/600V AC, B Curve (BDL16020)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 30 in W, 13 in D, NEMA 12; 13, Screw On (WC20C30)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (27040501)
- BATTERY DOCTOR Toggle Switch, SPST, 1/4" Male Terminal (20500)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY One Hole Lug Compression Connector, 8 AWG, Material: Copper (YA8CL1BOX)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- BURNDY One Hole Lug Compression Connector, 4 AWG, Length: 1.87 in (YA4C)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- Burndy Compression Lugs