Shop All Compression Lugs
Burndy
Tin Plated Lug, PG382
Mfr # YA342NFXB
Zoro # G805778293
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Blue
- Feature - Barrel Style Belled
- Dimension - Strip Length inch 42409
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YA342NFXB
- Zoro # G805778293
- UPC # 781810039922
- Country of Origin United States
- Category Compression Lugs
Dimensions
Dimension - Strip Length inch | 42409 |
Conductor - Copper Flex H Size Range | 373.7 |
Conductor - Copper Flex K Size Range | 373.7 |
Conductor - Copper Flex G Size Range | 373.7 |
Dimension - L Length Overall mm | 160 mm |
Dimension - Stud Size inch | 1 to 2 |
Dimension - Outside Diameter inch | 1.06 in |
Dimension - N inch | 0.62 in |
Conductor - Copper Str Size | 350 kcmil |
Dimension - Bolt Hole Size inch | 0.52 in |
Conductor - Copper Flex M Size Range | 373.7 |
Conductor - Copper DLO Size | 373.7 (925/#24) |
Conductor - Copper Flex K Size | 373.7 |
Dimension - Z inch | 0.64 in |
Dimension - Hole Size mm | 14 mm |
Dimension - B Length inch | 2.48 in |
Dimension - Hole Size inch | 0.56 in |
Dimension - Bolt Size fraction | 1 to 2 |
Conductor - Copper Flex I Size Range | 373.7 |
Conductor - Copper Flex M Size | 373.7 |
Conductor - Copper Flex I Size | 373.7 |
Dimension - B Length fraction | 2-1/2 in |
Dimension - Pad Width inch | 1.55 in |
Dimension - Length Overall inch | 6.29 in |
Conductor - Copper Flex G Size | 373.7 |
Conductor - Copper DLO Size Range | 373.7 (925/#24) |
Conductor - Copper Flex H Size | 373.7 |
Dimension - Stud Size fraction | 1 to 2 |
Dimension - Hole Size fraction | 1 to 2 |
Wire Size | 350 KCMIL |
Conductor Size | 350 KCMIL |
Dimension - Bolt Size inch | 0.5 |
Conductor - Copper Str Size Range | 350 kcmil |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 24.5-36A 2 Pole, 2 (RHUS-80/2-36)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2)
- EATON BUSSMANN Circuit Limiter, ANL Series, 40A, Fast-Acting, 32V AC, Bolt-On (ANL-40)
- SIEMENS 10-16A AMP OVERLOAD RELAY (3UA59 00-2A)
- BURNDY Two Hole Lug Compression Connector, 8 AWG (YA8C2TC38)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262N)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Stud Size: 3/8 in (YA2C2TC38)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- Burndy Lugs & Split Bolts