Shop All Compression Lugs
Burndy
Tin Plated Lug, PG366
Mfr # YAV28L
Zoro # G905778278
product price: $6.65
/ea
Sold in multiples of 100 for $665.00
$665.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Dimension - Pad Width inch 1.12 in
- Dimension - N inch 0.56 in
- Plating Type Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV28L
- Zoro # G905778278
- UPC # 781810807217
- Country of Origin United States
- Category Compression Lugs
Dimensions
Dimension - Pad Width inch | 1.12 in |
Dimension - N inch | 0.56 in |
Dimension - Z inch | 0.60 in |
Dimension - Strip Length inch | 45115 |
Dimension - B Length fraction | 7/8 in |
Dimension - Length Overall inch | 2.72 in |
Dimension - Stud Size inch | 3/8 in |
Dimension - Hole Size mm | 10 mm |
Dimension - B Length inch | 0.85 in |
Conductor - Copper Str Size | 4/0 AWG |
Dimension - Bolt Hole Size inch | 0.39 in |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Str Aircraft Size | AN-4/0 |
Conductor Size | 4/0 AWG |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R BK (HBL2613BK)
- APPLETON ELECTRIC Electrical Box, Mounting Box, 1 Gang, Malleable Iron (EFD175-NL-Q)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5352)
- NVENT HOFFMAN Filter Box Fans, 13.38x13.38x4.50, Lt Gr (1RB100)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34L6)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC38)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG, Length: 4.02 in (YAZV282NT38FX)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA34A3)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- FUSION Lug Starter/Ground, 1/0 Crimp, Copper (6410HV)
- Burndy Compression Lugs