Shop All Compression Lugs
Burndy
Tin Plated Lug, PG363
Mfr # YAV25L1
Zoro # G905778308
Sold in multiples of 100 for $379.00
$379.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Dimension - Pad Width inch 0.83 in
- Plating Type Tin - Electro Plated
- Conductor - Copper Str Size 1/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YAV25L1
- Zoro # G905778308
- UPC # 781810025666
- Country of Origin United States
- Category Compression Lugs
Dimensions
Dimension - Pad Width inch | 0.83 in |
Conductor - Copper Str Size | 1/0 AWG |
Conductor - Copper Str Aircraft Size Range | AN 0 |
Dimension - N inch | 0.42 in |
Dimension - Z inch | 0.43 in |
Conductor - Copper Str Size Range | 1/0 AWG |
Conductor - Copper Str Aircraft Size | AN 0 |
Dimension - Length Overall inch | 2.03 in |
Dimension - B Length fraction | 11/16 in |
Dimension - Strip Length inch | 45246 |
Dimension - B Length inch | 0.66 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - D inch | 0.85 in |
Conductor Size | 1/0 AWG |
Dimension - Bolt Size fraction | 2023-01-04 |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' Universal Strut Clamp, 50PK (SC100U)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ1025)
- ACT Standard Cable Tie, L 14", 50 Lbs, Black (14-50-UV-100)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: Yes (6EAX1)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CLBOX)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 2.78 in (YA6C2TC14E2)
- BURNDY Two Hole Lug Compress Conct, 1000 kcmil (YA442N)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M12E12)
- BURNDY Two Hole Lug Compression Connector, 2 AWG, Color Code: Brown (YA2C2TC14)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- Burndy Compression Lugs