Shop All Compression Lugs
Burndy
Tin Plated Lug, PG362
Mfr # YAV1CL1
Zoro # G705778287
product price: $3.39
/ea
Sold in multiples of 200 for $678.00
$678.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Dimension - Hole Size inch 0.27 in
- Type Ring Tongue
- Dimension - Strip Length inch 45054
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV1CL1
- Zoro # G705778287
- UPC # 781810025482
- Country of Origin United States
- Category Compression Lugs
Dimensions
Dimension - Hole Size inch | 0.27 in |
Dimension - Strip Length inch | 45054 |
Dimension - Hole Size mm | 7 mm |
Dimension - Z inch | 0.38 in |
Conductor - Copper Str Aircraft Size Range | AN 1 |
Dimension - Outside Diameter inch | 0.51 in |
Conductor - Copper Str Aircraft Size | AN 1 |
Conductor - Copper Str Size Range | 1 |
Dimension - Length Overall inch | 1.84 in |
Dimension - N inch | 0.38 in |
Dimension - Pad Width inch | 0.76 in |
Dimension - B Length inch | 0.60 in |
Conductor - Copper Str Size | 1 |
Dimension - D inch | 0.76 in |
Dimension - B Length fraction | 5/8 in |
Dimension - Bolt Hole Size inch | 0.27 in |
Dimension - Bolt Size fraction | 2023-01-04 |
Conductor Size | 1 AWG |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- CANTEX Dplx Rcptcle Cover Brnze (5133678U)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161206C)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28A5)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M16E58)
- BURNDY One Hole Lug Compression Connector, 6 AWG, Hole Center to End: 0.41 in (YA6CL4BOX)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM8E516)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- AUTOMATION SYSTEMS INTERCONNECT #8 Awg, #10 Stud, Long Barrel Compression Lug, Red, 50-PK (2395183)
- Burndy Compression Lugs