Shop All Compression Lugs
Burndy
Tin Plated Lug, PG357
Mfr # YAV282TC38FXB
Zoro # G205778282
product price: $18.59
/ea
Sold in multiples of 10 for $185.90
$185.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Terminal
- Material Copper
- Color Code Purple
- Voltage - Maximum 35000
- Physical Attribute - Tongue Angle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # YAV282TC38FXB
- Zoro # G205778282
- UPC # 781810070574
- Country of Origin United States
- Category Compression Lugs
Dimensions
Dimension - B Length fraction | 1-3/4 in |
Dimension - Pad Width inch | 1.14 in |
Conductor - Copper Str Size | 4/0 AWG |
Conductor - Copper Flex H Size | 4/0 AWG |
Dimension - Length Overall inch | 4.20 in |
Dimension - Z inch | 0.42 in |
Dimension - Bolt Size fraction | 44993 |
Conductor - Copper Flex I Size | 4/0 AWG |
Conductor - Copper Flex M Size Range | 4/0 AWG |
Dimension - Outside Diameter inch | 0.77 in |
Dimension - Hole Size mm | 10 mm |
Dimension - Bolt Hole Size inch | 0.39 in |
Conductor - Copper Str Size Range | 4/0 AWG |
Dimension - Stud Size inch | 44993 |
Dimension - Thread Size | 44993 |
Dimension - Hole Size inch | 0.40 in |
Dimension - B Length inch | 1.77 in |
Dimension - Strip Length inch | 39454 |
Conductor - Copper Flex K Size | 4/0 AWG |
Dimension - N inch | 0.41 in |
Dimension - D inch | 1.83 in |
Conductor - Copper Flex H Size Range | 4/0 AWG |
Conductor - Copper DLO Size | 4/0 (550/#24) DLO |
Conductor - Copper Flex G Size | 4/0 AWG |
Conductor - Copper DLO Size Range | 4/0 (550/#24) DLO |
Conductor - Copper Flex I Size Range | 4/0 AWG |
Conductor - Copper Flex G Size Range | 4/0 AWG |
Conductor - Copper Flex M Size | 4/0 AWG |
Conductor - Copper Flex K Size Range | 4/0 AWG |
Dimension - L Length Overall mm | 107 mm |
Conductor Size | 4/0 AWG |
Wire Size | 4/0 AWG |
Dimension - Bolt Size inch | 0.38 |
Conductor - Copper Str Compact Size | "4/0 AWG" |
Dimension - Stud Size fraction | 2023-03-08 |
Conductor - Copper Str Navy Size | 200 |
Dimension - Hole Size fraction | 2023-03-08 |
Description
Tin Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T951)
- DURAVENT CONNECTR CLOSECLEAR 6"" (6DVL-KVP)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2TC38)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31L)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- BURNDY Two Hole Lug Compress Conct, 600 kcmil (YA362TC38)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- SIGMA 1/0 3/8 Electrical Lug, PK50 (10381-60)
- Burndy Compression Lugs