Shop All Mechanical Lugs
Burndy
Steel Grounding Stud, 4/0AWG, 7.38In
Mfr # GSTUD34HY
Zoro # G4675282
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material - Grounding Connector Low Carbon Hot Rolled Steel
- Type - Grounding Connector Mechanical
- Material of Construction Low Carbon Hot Rolled Steel
- Grounding Wires Connected To 3/4 in Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GSTUD34HY
- Zoro # G4675282
- UPC # 781810220900
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Size - Grounding | 4/0 AWG |
Conductor Size | 4/0 AWG |
Grounding Wire Size | 4/0 AWG |
Overall Length | 5 13/16 in |
For Maximum Ground Conductor Wire Size | 4/0 AWG |
For Minimum Ground Conductor Wire Size | 4/0 AWG |
For Rod Dia. | 3/4 in |
Dimension - B Length fraction | 19/25 in |
Conductor - Rod Size Range | 3/4 in |
Conductor - Copper Str Size | 4/0 AWG |
Conductor - Rod Size | 3/4 in |
Conductor - Copper Str Size Range | 4/0 AWG |
Dimension - D inch | 1.25 in |
Dimension - B Length inch | 0.76 in |
Dimension - Ground Rod Size | 3/4 in |
Dimension - Length Overall inch | 5.81 in |
Dimension - L Length Overall mm | 148 mm |
Description
Weld On Grounding Stud, Grounding Wire Size 4/0 AWG, Material Steel, Number of Wires - Grounding 1, Description/Special Features Structural Steel Grounding Connector, YGHP34C34, For Maximum Ground Conductor Wire Size 4/0 AWG, For Minimum Ground Conductor Wire Size 4/0 AWG, For Use With Structural Steel, Grounding Wires Connected To 3/4 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Grounding Connector, For Rod Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Corner, 3-3/4" x 3-7/8", 4-Hole (FS-5125 E/G)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Yellow, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRYEL100)
- GE Overload Relay for AMB Computers (CR324C660F)
- LEGRAND Power Cord - Power Nema 5-15-P - Male - Power Iec 320 En 60320 C13 - (48064)
- BURNDY Mechanical Conn, Trminl, 4 to 8 AWG, 1 Cond (QA4CB)
- BURNDY Insulated Multitap Connector, 1.51 In. L (BIBD43)
- BURNDY Insulated Multitap Connector, 1.95 In. L (BIBS44)
- BURNDY Ground Connector, 300 kcmil (GB34)
- BURNDY Insulated Multitap Connector, 4.01 In. L (BISR250)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- Burndy Mechanical Lugs