Shop All Mechanical Lugs
Burndy
Steel Grounding Stud, 1/0AWG, 7.16In
Mfr # GSTUD916HY
Zoro # G4692046
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Grounding Wires Connected To 9/16 in Rod
- Conductor Size 1/0 AWG
- Type COMMERCIAL
- Wire Size - Grounding 1/0 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # GSTUD916HY
- Zoro # G4692046
- UPC # 781810220894
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Conductor Size | 1/0 AWG |
Wire Size - Grounding | 1/0 AWG |
Grounding Wire Size | 1/0 AWG |
For Minimum Ground Conductor Wire Size | 1/0 AWG |
For Maximum Ground Conductor Wire Size | 1/0 AWG |
For Rod Dia. | 5/8 in |
Overall Length | 5 11/16 in |
Dimension - D inch | 1.25 in |
Conductor - Rod Size Range | 5/8 in |
Conductor - Copper Str Size | 36526 |
Dimension - L Length Overall mm | 144 mm |
Dimension - Length Overall inch | 5.68 in |
Dimension - B Length inch | 0.57 in |
Dimension - Ground Rod Size | 5/8 in |
Conductor - Rod Size | 5/8 in |
Conductor - Copper Str Size Range | 1/0 AWG |
Dimension - B Length fraction | 53/93 in |
Description
Weld On Grounding Stud, Grounding Wire Size 1/0 AWG, Material Steel, Number of Wires - Grounding 1, Description/Special Features Structural Steel Grounding Connector, For Maximum Ground Conductor Wire Size 1/0 AWG, For Minimum Ground Conductor Wire Size 1/0 AWG, For Use With Structural Steel, Grounding Wires Connected To 9/16 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Grounding Connector, For Rod Dia. 5/8 in, Overall Length 5 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Push Button Control Station, 1NO/1NC, 30mm (9001BW241)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 150' Length - Black (BSSCE0.50-150)
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating (ATM-15)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- BURNDY Mechanical Conn, Terminal, 6 to 14 AWG (KPA8CTP)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA28B)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- BURNDY Insulated Multitap Connector, 2.97 In. L (BIBD2503)
- BURNDY Mechanical Conn, Terminal, 4/0 to 3/0 AWG (QA282N)
- BURNDY Mechanical Conn, Lug, 2/0 to 14 AWG, 2 Cond (K2A26U)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (ITG-6B)
- Burndy Lugs & Split Bolts