Shop All Electrical Wire & Cable
Burndy
Static Discharge Clamp, 8.9In
Mfr # GIE4CG4
Zoro # G4704761
original price:
$481.35
22% off
new price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 4 AWG
- For Use With Bonding and Grounding Wires
- Application For Grounding Gasoline Trucks, Tank Cars, Aircraft and Other Vehicles Where Danger of Explosion due to Static Electricity Exists
- Conductor Size #4 AWG
- Body Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # GIE4CG4
- Zoro # G4704761
- UPC # 781810558461
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 4 AWG |
Conductor Size | #4 AWG |
Details
Item | Static Discharge Clamp |
For Use With | Bonding and Grounding Wires |
Application | For Grounding Gasoline Trucks, Tank Cars, Aircraft and Other Vehicles Where Danger of Explosion due to Static Electricity Exists |
Body Material | Copper Alloy |
Cable Coated | No |
Duty Rating | Heavy Duty |
Type | GIE-G, Heavy Duty |
Plating Type | Unplated |
Contact Point Material | Stainless Steel |
Material | Stainless Steel |
Description
Hand Clamp, For Use With Bonding and Grounding Wires, Body Material Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Ovrload Rely, 23 to 32A, Class 10, Bimetllc (6EAZ7)
- HUBBELL Flanged Inlet, 20 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-20R, White (HBL5478C)
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (37387)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 100-Pack (220212)
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG3)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04)
- QUICKCABLE Primary Wire, 12 Gauge, White, 100ft. (230509-100)
- CAROL Cord, 12/3 SJOOW 300V-Black-1000 RL (01380.41T.01)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68948901)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. DK GN (55835023)
- SEQUEL WIRE & CABLE 6 AWG, UL 1283 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1283-6B19-80-9)
- Burndy Electrical Wire & Cable