Shop All Electrical Wire & Cable
Burndy
Static Discharge Clamp, 8.9In
Mfr # GIE4CG3
Zoro # G4664247
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 4 AWG
- For Use With Bonding and Grounding Wires
- Conductor Size #4 AWG
- Application For Grounding Gasoline Trucks, Tank Cars, Aircraft and Other Vehicles Where Danger of Explosion due to Static Electricity Exists
- Cable Coated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # GIE4CG3
- Zoro # G4664247
- UPC # 781810558454
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 4 AWG |
Conductor Size | #4 AWG |
Details
Item | Hand Clamp |
For Use With | Bonding and Grounding Wires |
Application | For Grounding Gasoline Trucks, Tank Cars, Aircraft and Other Vehicles Where Danger of Explosion due to Static Electricity Exists |
Cable Coated | No |
Duty Rating | Heavy Duty |
Material | Copper, Beryllium |
Contact Point Material | Beryllium Copper |
Type | GIE-G, Heavy Duty |
Plating Type | Unplated |
Description
Hand Clamp, For Use With Bonding and Grounding Wires, Body Material Copper Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.55 to 1.71A (FH20)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 1.5A, 250V AC, 5 PK (ABC-1-1/2-R)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6-A)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG4)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 1.0 Lbs, 314' Length, 0.0343" Diameter, 200°C, Natural (20H200P)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT100)
- SWE-TECH 3C Access Control Cable, Plenum, 22AWG/2C + 22AWG/4C + 18AWG/4C + 22AWG/6C Shielded, Yellow, Spool, 500 ft (FWTACC1-PLMF)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.1285" Diameter, 60 Volts (8STRBLUGPT25)
- Burndy Electrical Wire & Cable