Shop All Ground Rods & Clamps
Burndy
Static Discharge Clamp, 4.62In
Mfr # GIE2CG3
Zoro # G4686823
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type GIE-G
- Material Copper Alloy, Cast
- For Use With Bonding and Grounding Wires
- Conductor Size #6 AWG - #2 AWG
- Clamp Opening Span 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # GIE2CG3
- Zoro # G4686823
- UPC # 781810558430
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Conductor Size | #6 AWG - #2 AWG |
Throat Depth | 1 13/16 in |
Dimension - Width inch | 3.06 in |
Dimension - Length Overall inch | 4.31 in |
Dimension - Width mm | 78 mm |
Details
Item | Static Discharge Clamp |
Type | GIE-G |
Material | Copper Alloy, Cast |
For Use With | Bonding and Grounding Wires |
Clamp Opening Span | 1 19/32 in |
Application | For Used To Accommodates Flexible Rubber Sheath Cable Ranging From #6 - #2 Conductors |
Plating Type | Unplated |
Plated | N |
Description
Static Discharge Clamp, For Use With Bonding and Grounding Wires, Clamp Opening Span 1 19/32 in, Body Material Copper Alloy, Throat Depth 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPJ-10SP)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 100' Length - Clear (HS398-S100-CLEAR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LP4K1210BW3)
- PANDUIT Ferrule, 12 AWG, PP, 5/8in., PK100 (FSD81-12-C)
- BURNDY Pipe Ground Clamp, 4AWG, 3.5In (GAR3902)
- BURNDY Pipe Ground Clamp, 2 In (GG181)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- BURNDY Pipe Ground Clamp, 4.75In (GAR3903TC)
- BURNDY Pipe Ground Clamp, 5AWG, 4In (GAR1726)
- BURNDY Pipe Ground Clamp, 6AWG, 3.75In (GC18A)
- ILSCO Permaground Aluminum Ground Clamp C, PK2 (AGC-2-EC)
- Burndy Ground Rods & Clamps