Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector Kit, 8 str to 6 sol
Mfr # NATHAN 1
Zoro # G2607068
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG) 8 str to 6 sol
- Min. Tap Conductor w/1 Max. Main (AWG) 14 str
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # NATHAN 1
- Zoro # G2607068
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
For Minimum Equal Wire Size | 8 AWG |
For Maximum Equal Wire Size | 6 AWG |
For Maximum Tap Wire Size | 6 AWG |
For Minimum Tap Wire Size | 8 AWG |
Details
Item | Split-Bolt Connector Kit |
Connects | Copper to Copper Wire |
Wire Range w/Equal Main and Tap (AWG) | 8 str to 6 sol |
Min. Tap Conductor w/1 Max. Main (AWG) | 14 str |
Material | Copper Alloy |
Pressure Bar Material | Copper |
Standards | CSA Certified, UL 486A, UL 486B, UL 486D |
Special Features | Corrosion Resistant, High Strength |
Minimum Tap Conductor w/1 Maximum Main (AWG) | 14 str |
Body Material | Copper |
UL Standards | UL 486A-486B |
Description
Split-Bolt Connector Kit, Body Material Copper, For Minimum Equal Wire Size 8 AWG, For Maximum Equal Wire Size 6 AWG, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 6 AWG, Standards CSA Certified, UL 486A, UL 486B, UL 486D, Connects Copper to Copper Wire, Minimum Tap Conductor w/1 Maximum Main (AWG) 14 str, Pressure Bar Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F23225)
- EATON Br Loadcenter 1" Filler Plates (BRFP)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SX2CABA2)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2110)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC17)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- Burndy Lugs & Split Bolts