Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector Kit, 6 str to 3 str
Mfr # NATHAN 4
Zoro # G2607031
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG) 6 str to 3 str
- Min. Tap Conductor w/1 Max. Main (AWG) 14 str
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # NATHAN 4
- Zoro # G2607031
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
For Minimum Equal Wire Size | 6 AWG |
For Maximum Tap Wire Size | 3 AWG |
For Minimum Tap Wire Size | 6 AWG |
For Maximum Equal Wire Size | 3 AWG |
Details
Item | Split-Bolt Connector Kit |
Connects | Copper to Copper Wire |
Wire Range w/Equal Main and Tap (AWG) | 6 str to 3 str |
Min. Tap Conductor w/1 Max. Main (AWG) | 14 str |
Material | Copper Alloy |
Pressure Bar Material | Copper |
Standards | CSA Certified, UL 486A, UL 486B, UL 486D |
Special Features | Corrosion Resistant, High Strength |
Body Material | Copper |
Minimum Tap Conductor w/1 Maximum Main (AWG) | 14 str |
UL Standards | UL 486A-486B |
Description
Split-Bolt Connector Kit, Body Material Copper, For Minimum Equal Wire Size 6 AWG, For Maximum Equal Wire Size 3 AWG, For Minimum Tap Wire Size 6 AWG, For Maximum Tap Wire Size 3 AWG, Standards CSA Certified, UL 486A, UL 486B, UL 486D, Connects Copper to Copper Wire, Minimum Tap Conductor w/1 Maximum Main (AWG) 14 str, Pressure Bar Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7635)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS203)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26B1)
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C22B1)
- MIDWEST FASTENER #4 Aluminum Split Bolts 2PK (76212)
- Burndy Split Bolt Connectors