Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector Kit, 2 str to 2/0str
Mfr # NATHAN 5
Zoro # G2607007
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG) 2 str to 2/0 str
- Min. Tap Conductor w/1 Max. Main (AWG) 14 str
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # NATHAN 5
- Zoro # G2607007
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
For Maximum Equal Wire Size | 2/0 AWG |
For Minimum Equal Wire Size | 2 AWG |
For Minimum Tap Wire Size | 2 AWG |
For Maximum Tap Wire Size | 2/0 AWG |
Details
Item | Split-Bolt Connector Kit |
Connects | Copper to Copper Wire |
Wire Range w/Equal Main and Tap (AWG) | 2 str to 2/0 str |
Min. Tap Conductor w/1 Max. Main (AWG) | 14 str |
Material | Copper Alloy |
Pressure Bar Material | Copper |
Standards | CSA Certified, UL 486A, UL 486B, UL 486D |
Special Features | Corrosion Resistant, High Strength |
Minimum Tap Conductor w/1 Maximum Main (AWG) | 14 str |
Body Material | Copper |
Wire Range with Equal Main and Tap | 2 AWG - 2/0 AWG |
Description
Split-Bolt Connector Kit, Body Material Copper, For Minimum Equal Wire Size 2 AWG, For Maximum Equal Wire Size 2/0 AWG, For Minimum Tap Wire Size 2 AWG, For Maximum Tap Wire Size 2/0 AWG, Standards CSA Certified, UL 486A, UL 486B, UL 486D, Connects Copper to Copper Wire, Minimum Tap Conductor w/1 Maximum Main (AWG) 14 str, Pressure Bar Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, 1NC Lateopn/1NO Earlyclose (10250T55)
- CANTEX Cover 2G Combo Hvdty Gry (5133345B)
- STA-KON 18-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (RB14-516)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 12A (RUZSC2M)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS203)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C22B1)
- BURNDY Split-Bolt Connector, 10 sol to 6 str (KSA6)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- BURNDY Split-Bolt Connector Kit, 6 str to 3 str (NATHAN 4)
- BURNDY Split-Bolt Connector, 10 sol to 2 sol (KSU22)
- BLACKBURN Split-Bolt Connector, 8 str to 10 sol (8H)
- Burndy Split Bolt Connectors