Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 8 str to 4 str
Mfr # KSA4
Zoro # G4684093
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 8 str to 4 str
- Min. Tap Conductor w/1 Max. Main (AWG) 8 sol
- Material Tin-Plated Aluminum
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # KSA4
- Zoro # G4684093
- UPC # 781810559017
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Overall Length | 1.38 in |
Wire Size Range (Run) | 8 AWG - 4 AWG |
For Maximum Run Wire Size | 4 AWG |
For Minimum Tap Wire Size | 10 AWG |
For Maximum Tap Wire Size | 4 AWG |
Overall Width | 0.62 in |
Hex Nut Size | 0.81 in |
For Minimum Run Wire Size | 8 AWG |
Conductor Size | 10-4 AWG |
Dimension - Length Overall inch | 1.38 in |
Dimension - Cross Flats inch | 0.81 in |
Dimension - B Length fraction | 1-1/9 in |
Dimension - Height inch | 0.71 in |
Dimension - Height fraction | 5/7 in |
Dimension - Bolt Size inch | 0.63 in |
Dimension - B Length inch | 1.06 in |
Dimension - L Length Overall mm | 35 mm |
Dimension - Width inch | 0.62 in |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Aluminum, For Conductor Material Aluminum, Copper, For Minimum Run Wire Size 8 AWG, For Maximum Run Wire Size 4 AWG, For Minimum Tap Wire Size 10 AWG, For Maximum Tap Wire Size 4 AWG, Head Style Square Head, Hex Nut Size 0.81 in, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35,000 V, Torque 165 in-lb, Compatible Manufacturer Model Number SC2, Overall Length 1.38 in, Overall Width 0.62 in, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonfusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065NA1)
- TORK Photocntrl, 1/2In Cndt, Flsh, 208 to 277VAC (2000-2)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- MIDWEST FASTENER 1-1/4" x 1/2" Black Nylon Plastic Strap 10PK (64234)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSA350)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSU26)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- ILSCO Copper Split Bolt Connector, Cndctr, PK2 (IK-2/0-EC)
- Burndy Split Bolt Connectors