Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 8 str to 4 sol
Mfr # KS203
Zoro # G4676856
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG) 8 str to 4 sol
- Min. Tap Conductor w/1 Max. Main (AWG) 14 str
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KS203
- Zoro # G4676856
- UPC # 781810557846
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Overall Length | 1.2 in |
For Minimum Run Wire Size | 8 AWG |
For Maximum Run Wire Size | 4 AWG |
Wire Size Range (Run) | 8 AWG - 4 AWG |
For Maximum Tap Wire Size | 4 AWG |
For Minimum Tap Wire Size | 8 AWG |
Hex Nut Size | 0.68 in |
Width | 0.51 in |
Dimension - Cross Flats inch | .68 in |
Dimension - L Length Overall mm | 30 mm |
Dimension - Length Overall inch | 1.2 |
Dimension - Width mm | 20 mm |
Dimension - Width inch | 0.78 in |
Description
Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Conductor Material Copper, For Minimum Run Wire Size 8 AWG, For Maximum Run Wire Size 4 AWG, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 4 AWG, Head Style Square Head, Hex Nut Size 0.68 in, Maximum Voltage 35,000 V, Torque 165 in-lb, Compatible Manufacturer Model Number SC2, Overall Length 1.2 in, RoHS Compliant Yes, Standards RoHS Compliant, Compatible Grainger Part Number 22C086
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 2 Spaces, 40A, 120/240V, Main Lug, 1 Phase (QO2L40RB)
- AC WORKS California Standard 50A 250V 3-Wire Locking Female Connector Assembly (CS8264)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 30 Amps, 125V, NEMA L5-30R (YGA024F)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS17)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- BURNDY Split-Bolt Connector, 10 sol to 2 sol (KSU22)
- Burndy Split Bolt Connectors