Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 8 str to 2 str
Mfr # KSU23
Zoro # G4677425
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 8 str to 2 str
- Min. Tap Conductor w/1 Max. Main (AWG) 8 sol
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KSU23
- Zoro # G4677425
- UPC # 781810557860
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
For Maximum Tap Wire Size | 2 AWG |
For Minimum Run Wire Size | 8 AWG |
For Minimum Tap Wire Size | 8 AWG |
Overall Width | 0.59 in |
Overall Length | 1.56 in |
Wire Size Range (Run) | 8 AWG - 2 AWG |
For Maximum Run Wire Size | 2 AWG |
Width | 0.59 in |
Dimension - Length Overall inch | 1.56 |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Copper, For Conductor Material Aluminum, Copper, Steel, For Minimum Run Wire Size 8 AWG, For Maximum Run Wire Size 2 AWG, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 2 AWG, Head Style Square Head, Maximum Voltage 35,000 V, Torque 275 in-lb, Compatible Manufacturer Model Number SC2, Overall Length 1.56 in, Overall Width 0.59 in, RoHS Compliant Yes, Standards CSA Certified, UL Listed 486A Copper Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 5A, 600V AC, Non-Indicating (LPS-RK-5SP)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-5)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG (LCDX1/0-56DF-X)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, White (XB4FA11)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KS26)
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KSU27)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- MIDWEST FASTENER #4 Aluminum Split Bolts 2PK (76212)
- Burndy Lugs & Split Bolts