Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 6 str to 2 sol
Mfr # KS223
Zoro # G4689255
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG) 6 str to 2 sol
- Min. Tap Conductor w/1 Max. Main (AWG) 14 str
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KS223
- Zoro # G4689255
- UPC # 781810557853
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Wire Size Range (Run) | 6 AWG - 3 AWG |
For Maximum Run Wire Size | 2 AWG, 3 AWG |
For Minimum Run Wire Size | 6 AWG |
Overall Length | 1.5 in |
For Minimum Tap Wire Size | 6 AWG |
Hex Nut Size | 0.74 in |
Overall Width | 0.6 in |
For Maximum Tap Wire Size | 3 AWG |
Width | 0.6 in |
Dimension - L Length Overall mm | 34 mm |
Dimension - Width inch | 0.84 in |
Dimension - Cross Flats inch | .74 in |
Dimension - Length Overall inch | 1.5 |
Dimension - Width mm | 21 mm |
Description
Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Conductor Material Copper, For Minimum Run Wire Size 6 AWG, For Maximum Run Wire Size 2 AWG, 3 AWG, For Minimum Tap Wire Size 6 AWG, For Maximum Tap Wire Size 3 AWG, Head Style Square Head, Hex Nut Size 0.74 in, Maximum Voltage 35,000 V, Torque 275 in-lb, Compatible Manufacturer Model Number SC2, Overall Length 1.5 in, Overall Width 0.6 in, RoHS Compliant Yes, Standards RoHS Compliant, Compatible Grainger Part Number 22C086
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 3R (DH363FRK)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-NA-SP)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1008FGWW)
- APC UPS Battery, Mfr. No. SU1400RM2U, ['12V DC' '110V AC'], Detachable Cable (RBC24)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C22B1)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS17)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- BURNDY Split-Bolt Connector Kit, 6 str to 3 str (NATHAN 4)
- BURNDY Split-Bolt Connector, 10 sol to 2 sol (KSU22)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- Burndy Split Bolt Connectors