Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 6 str to 2 sol
Mfr # KS22
Zoro # G4675422
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG) 6 str to 2 sol
- Min. Tap Conductor w/1 Max. Main (AWG) 14 str
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # KS22
- Zoro # G4675422
- UPC # 781810557723
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Overall Width | 0.6 in |
Details
Item | Split-Bolt Connector |
Connects | Copper to Copper Wire |
Wire Range w/Equal Main and Tap (AWG) | 6 str to 2 sol |
Min. Tap Conductor w/1 Max. Main (AWG) | 14 str |
Material | Copper Alloy |
Pressure Bar Material | Copper |
Standards | CSA Certified, UL 486A, UL 486B, UL 486D |
Head Style | Square Head |
Compatible with Series | Servit |
Torque | 275 in-lb |
Special Features | Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion |
Compatible with Product Type | Split Bolt Covers |
For Conductor Material | Copper |
Body Material | Copper |
Maximum Voltage | 35,000 V |
RoHS Compliant | Yes |
Compatible Manufacturer Model Number | SC2 |
Minimum Tap Conductor w/1 Maximum Main (AWG) | 14 str |
UL Listed | Yes |
Type | KS, Compact |
Application | For Direct Burial Applications In Earth Or Concrete, Copper |
Description
Split-Bolt Connector, Body Material Copper, For Conductor Material Copper, Head Style Square Head, Maximum Voltage 35,000 V, Torque 275 in-lb, Compatible Manufacturer Model Number SC2, Overall Width 0.6 in, RoHS Compliant Yes, Standards CSA Certified, UL 486A, UL 486B, UL 486D, Compatible Grainger Part Number 22C086, Compatible with Product Type Split Bolt Covers, Compatible with Series Servit, Connects Copper to Copper Wire, Minimum Tap Conductor w/1 Maximum Main (AWG) 14 str
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Outlet Strip, 5 Outlets (602-15)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRC100)
- BURNDY Split-Bolt Connector, 8 str to 2 str (KSU23)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- BURNDY Split-Bolt Connector, 4/0 str to 750kcmil (KS39)
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS17)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- Burndy Split Bolt Connectors