Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 400 to 500 kcmil
Mfr # KSA500
Zoro # G4651665
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 400 kcmil to 500 kcmil
- Min. Tap Conductor w/1 Max. Main (AWG) 2 str
- Material Tin-Plated Aluminum
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # KSA500
- Zoro # G4651665
- UPC # 781810559055
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
For Maximum Tap Wire Size | 500 kcmil |
For Maximum Run Wire Size | 500 kcmil |
Wire Size Range (Run) | 400 kcmil - 500 kcmil |
Hex Nut Size | 2 in |
For Minimum Tap Wire Size | 2 AWG |
Overall Length | 3.62 in |
Overall Width | 1.5 in |
For Minimum Run Wire Size | 400 kcmil |
Conductor Size | 2 AWG-500 KCMIL |
Dimension - Width inch | 2.52 in |
Dimension - B Length inch | 2.52 in |
Dimension - Cross Flats inch | 2.00 in |
Dimension - L Length Overall mm | 92 mm |
Dimension - B Length fraction | 2-1/2 in |
Dimension - Length Overall inch | 3.62 in |
Dimension - Height fraction | 1-3/4 in |
Dimension - Height inch | 1.73 in |
Dimension - Width mm | 64 mm |
Dimension - Bolt Size inch | 1.63 in |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Aluminum, For Conductor Material Aluminum, Copper, For Minimum Run Wire Size 400 kcmil, For Maximum Run Wire Size 500 kcmil, For Minimum Tap Wire Size 2 AWG, For Maximum Tap Wire Size 500 kcmil, Head Style Square Head, Hex Nut Size 2 in, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35,000 V, Torque 825 in-lb, Overall Length 3.62 in, Overall Width 1.5 in, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (P8-14R-Q)
- HELI-TUBE 3/8 In. OD X 25FT PTFE Spiral Wrap (HT 3/8 T-25)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 208V AC (9070TF100D3)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, Ivory (62032)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- BURNDY Split-Bolt Connector, 10 sol to 6 str (KSA6)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- BURNDY Split-Bolt Connector, 10 sol to 2 sol (KSU22)
- BLACKBURN Split-Bolt Connector, 8 sol to 6 sol (6H)
- Burndy Lugs & Split Bolts