Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 2 str to 2/0 str
Mfr # KSU26
Zoro # G4653914
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 2 str to 2/0 str
- Min. Tap Conductor w/1 Max. Main (AWG) 8 str
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KSU26
- Zoro # G4653914
- UPC # 781810557877
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Overall Width | 0.79 in |
For Maximum Run Wire Size | 2/0 AWG |
For Minimum Run Wire Size | 2 AWG |
Overall Length | 1.95 in |
For Maximum Tap Wire Size | 2/0 AWG |
For Minimum Tap Wire Size | 8 AWG |
Hex Nut Size | 1.04 in |
Wire Size Range (Run) | 2 AWG - 2/0 AWG |
Width | 0.79 in |
Conductor - Galvanized Steel Str Size Range | 7/16 (7) in |
Dimension - Cross Flats inch | 1.04 in |
Conductor - Galvanized Steel Str Size | 7/16 (7) in |
Dimension - L Length Overall mm | 49 mm |
Dimension - Width mm | 20 mm |
Dimension - Length Overall inch | 1.95 |
Dimension - Width inch | 0.79 in |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Copper, For Conductor Material Aluminum, Copper, Steel, For Minimum Run Wire Size 2 AWG, For Maximum Run Wire Size 2/0 AWG, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 2/0 AWG, Head Style Square Head, Hex Nut Size 1.04 in, Maximum Voltage 35,000 V, Torque 385 in-lb, Compatible Manufacturer Model Number SC2/0, Overall Length 1.95 in, Overall Width 0.79 in, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, DPDT, 20A, 125VAC, On/On (GSW-15)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 24" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-NU-100PK)
- NVENT HOFFMAN Steel Enclosure, 35 in H, 24 in W, 12 in D, NEMA 3R, Hinged (WF10LP)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 10 x 4, Steel/Gray (CSKO12104)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28B1)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- MIDWEST FASTENER #10 Copper Split Bolts 3PK (76203)
- Burndy Lugs & Split Bolts