Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 2 str to 2/0 str
Mfr # KSA2/0
Zoro # G4649373
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 2 str to 2/0 str
- Min. Tap Conductor w/1 Max. Main (AWG) 8 str
- Material Tin-Plated Aluminum
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KSA2/0
- Zoro # G4649373
- UPC # 781810559031
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Overall Length | 1.92 in |
Conductor Size | 8-2/0 AWG |
Wire Size Range (Run) | 2 AWG - 2/0 AWG |
For Maximum Run Wire Size | 2/0 AWG |
For Minimum Run Wire Size | 2 AWG |
For Minimum Tap Wire Size | 8 AWG |
Overall Width | 0.88 in |
For Maximum Tap Wire Size | 2/0 AWG |
Hex Nut Size | 1.12 in |
Dimension - B Length fraction | 1-4/9 in |
Dimension - B Length inch | 1.92 in |
Dimension - Height inch | 0.90 in |
Dimension - Bolt Size inch | 0.88 in |
Dimension - Height fraction | 8/9 in |
Dimension - L Length Overall mm | 49 mm |
Dimension - Cross Flats inch | 1.12 in |
Dimension - Width mm | 22 mm |
Dimension - Width inch | 0.88 in |
Dimension - Length Overall inch | 1.92 in |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Aluminum, For Conductor Material Aluminum, Copper, For Minimum Run Wire Size 2 AWG, For Maximum Run Wire Size 2/0 AWG, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 2/0 AWG, Head Style Square Head, Hex Nut Size 1.12 in, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35,000 V, Torque 385 in-lb, Overall Length 1.92 in, Overall Width 0.88 in, RoHS Compliant Yes, Standards CSA Certified, UL 468A, UL 486B, UL 486D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C19 to C14, 15A, 14AWG, 10ft (P047-010)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (24486301)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7115-5NC13)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 110 to 200A Amp Range, 600V AC/DC Volt Rating (JM60200-1CR)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- BURNDY Split-Bolt Connector, 12 str to 10 str (KS90)
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSU26)
- BURNDY Split-Bolt Connector, 4/0 str to 750kcmil (KS39)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- Burndy Lugs & Split Bolts