Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 2 str to 1/0 str
Mfr # KSU25
Zoro # G4666444
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 2 str to 1/0 str
- Min. Tap Conductor w/1 Max. Main (AWG) 10 str
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KSU25
- Zoro # G4666444
- UPC # 781810557884
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
For Minimum Tap Wire Size | 10 AWG |
Overall Width | 0.7 in |
Wire Size Range (Run) | 2 AWG - 1/0 AWG |
Hex Nut Size | 0.93 in |
For Maximum Tap Wire Size | 1/0 AWG |
For Minimum Run Wire Size | 2 AWG |
Overall Length | 1.77 in |
For Maximum Run Wire Size | 1/0 AWG |
Width | 0.70 in |
Dimension - L Length Overall mm | 45 mm |
Dimension - Width inch | 0.70 in |
Conductor - Galvanized Steel Str Size Range | 3/8 (7) in |
Dimension - Length Overall inch | 1.77 |
Dimension - Cross Flats inch | .93 in |
Conductor - Galvanized Steel Str Size | 3/8 (7) in |
Dimension - Width mm | 18 mm |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Copper, For Conductor Material Aluminum, Copper, Steel, For Minimum Run Wire Size 2 AWG, For Maximum Run Wire Size 1/0 AWG, For Minimum Tap Wire Size 10 AWG, For Maximum Tap Wire Size 1/0 AWG, Head Style Square Head, Hex Nut Size 0.93 in, Maximum Voltage 35,000 V, Torque 385 in-lb, Compatible Manufacturer Model Number SC2/0, Overall Length 1.77 in, Overall Width 0.7 in, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Red - 50Pk (04755)
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C4065A)
- EATON BUSSMANN Automotive Fast-Acting Glass Fuse, 5PK (AGW-15)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSU26)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28B1)
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- Burndy Lugs & Split Bolts