Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 2 str to 1/0 str
Mfr # KSA1/0
Zoro # G4678396
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 2 str to 1/0 str
- Min. Tap Conductor w/1 Max. Main (AWG) 8 sol
- Material Tin-Plated Aluminum
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # KSA1/0
- Zoro # G4678396
- UPC # 781810559048
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Wire Size Range (Run) | 2 AWG - 1/0 AWG |
Overall Width | 0.75 in |
For Minimum Run Wire Size | 2 AWG |
Overall Length | 1.92 in |
For Maximum Tap Wire Size | 1/0 AWG |
For Maximum Run Wire Size | 1/0 AWG |
For Minimum Tap Wire Size | 8 AWG |
Hex Nut Size | 1 in |
Conductor Size | 8-1/0 AWG |
Dimension - Height inch | 0.85 in |
Dimension - Width inch | 0.75 in |
Dimension - B Length fraction | 1-1/3 in |
Dimension - Height fraction | 6/7 in |
Dimension - Cross Flats inch | 1.00 in |
Dimension - L Length Overall mm | 49 mm |
Dimension - B Length inch | 1.33 in |
Dimension - Width mm | 19 mm |
Dimension - Bolt Size inch | 0.75 in |
Dimension - Length Overall inch | 1.92 in |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Aluminum, For Conductor Material Aluminum, Copper, For Minimum Run Wire Size 2 AWG, For Maximum Run Wire Size 1/0 AWG, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 1/0 AWG, Head Style Square Head, Hex Nut Size 1 in, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35,000 V, Torque 385 in-lb, Compatible Manufacturer Model Number SC2/0, Overall Length 1.92 in, Overall Width 0.75 in, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Compression Coupling, ETM, 3/4in, 2-7/64inL (S20700CC00)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- LUTRON Sunnata 1.25 amps Single Pole 3-Way Dimmer Switch White (STCL-153MH-WH)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 3 Wires (VH364R)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC23)
- BURNDY Split-Bolt Connector Kit, 6 str to 2 str (NATHAN 2)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C20)
- BURNDY Split-Bolt Connector, 6 str to 2 str (KS23)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- BURNDY Split-Bolt Connector, 300 to 1000 kcmil (KS44)
- Burndy Lugs & Split Bolts