Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 12 str to 10 str
Mfr # KS90
Zoro # G4668903
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG) 12 str to 10 str
- Min. Tap Conductor w/1 Max. Main (AWG) 16 str
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KS90
- Zoro # G4668903
- UPC # 781810557747
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Overall Length | 0.85 in |
Overall Width | 0.38 in |
For Maximum Run Wire Size | 10 AWG |
For Minimum Run Wire Size | 12 AWG |
For Minimum Tap Wire Size | 16 AWG |
Wire Size Range (Run) | 12 AWG - 10 AWG |
For Maximum Tap Wire Size | 10 AWG |
Hex Nut Size | 0.5 in |
Width | 0.38 in |
Dimension - L Length Overall mm | 22 mm |
Dimension - Cross Flats inch | .50 in |
Dimension - Length Overall inch | 0.85 |
Dimension - B Length inch | .45 in |
Dimension - Width fraction | 19/50 in |
Dimension - Width inch | 0.38 in |
Dimension - Width mm | 10 mm |
Dimension - B Length fraction | 9/20 in |
Description
Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Minimum Run Wire Size 12 AWG, For Maximum Run Wire Size 10 AWG, For Minimum Tap Wire Size 16 AWG, For Maximum Tap Wire Size 10 AWG, Head Style Square Head, Hex Nut Size 0.5 in, Maximum Voltage 35,000 V, Torque 80 in-lb, Overall Length 0.85 in, Overall Width 0.38 in, RoHS Compliant Yes, Standards CSA Certified, UL 486A, UL 486B, UL 486D, Connects Copper to Copper Wire, Minimum Tap Conductor w/1 Maximum Main (AWG) 16 str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Gray, 1-Pole Type, Rocker (9801GRY)
- EATON BUSSMANN Fuse, Time Delay, 100A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-100)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle with Wall Plate, White (GLS-20ATR-WH)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761S)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28B1)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26B1)
- BURNDY Split-Bolt Connector, 8 str to 2 str (KSU23)
- BURNDY Split-Bolt Connector, 4/0 str to 750kcmil (KS39)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS22)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KS27)
- Burndy Split Bolt Connectors