Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 12 sol to 6 sol
Mfr # KSU17
Zoro # G4654903
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 12 sol to 6 sol
- Min. Tap Conductor w/1 Max. Main (AWG) 12 sol
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KSU17
- Zoro # G4654903
- UPC # 781810557914
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Hex Nut Size | 0.62 in |
Overall Width | 0.42 in |
For Maximum Tap Wire Size | 6 AWG |
For Maximum Run Wire Size | 6 AWG |
For Minimum Tap Wire Size | 12 AWG |
Wire Size Range (Run) | 12 AWG - 6 AWG |
For Minimum Run Wire Size | 12 AWG |
Overall Length | 1.14 in |
Width | 0.42 in |
Dimension - Length Overall inch | 1.14 |
Conductor - Galvanized Steel Str Size | 5/32 (7) in |
Dimension - Width mm | 11 mm |
Dimension - Cross Flats inch | .62 in |
Dimension - Width inch | 0.42 in |
Conductor - Galvanized Steel Str Size Range | 5/32 (7) in |
Dimension - L Length Overall mm | 23 mm |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Copper, For Conductor Material Aluminum, Copper, Steel, For Minimum Run Wire Size 12 AWG, For Maximum Run Wire Size 6 AWG, For Minimum Tap Wire Size 12 AWG, For Maximum Tap Wire Size 6 AWG, Head Style Square Head, Hex Nut Size 0.62 in, Maximum Voltage 35,000 V, Torque 165 in-lb, Compatible Manufacturer Model Number SC4, Overall Length 1.14 in, Overall Width 0.42 in, RoHS Compliant Yes, Standards CSA Certified, UL Listed 486A Copper Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Potential Relay, Pump, 244/270V (19551)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20138)
- RACO Locknut, 7/32" L, 1-1/2" Conduit Steel (1006)
- BEA Jamb Switch, Push to Exit (10ACPBSS1)
- BURNDY Split-Bolt Connector, 12 str to 10 str (KS90)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28B1)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSA350)
- BURNDY Split-Bolt Connector, 10 sol to 2 sol (KSU22)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS22)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- Burndy Lugs & Split Bolts