Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 1/0 str to 350kcmil
Mfr # KSA350
Zoro # G4664886
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 1/0 str to 350 kcmil
- Min. Tap Conductor w/1 Max. Main (AWG) 4 str
- Material Tin-Plated Aluminum
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KSA350
- Zoro # G4664886
- UPC # 781810559062
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Overall Width | 1.73 in |
Hex Nut Size | 1.69 in |
For Minimum Run Wire Size | 1/0 AWG |
Overall Length | 3.24 in |
For Minimum Tap Wire Size | 4 AWG, 8 AWG |
Wire Size Range (Run) | 1/0 AWG - 350 kcmil |
For Maximum Run Wire Size | 350 kcmil |
For Maximum Tap Wire Size | 350 kcmil |
Conductor Size | 4 AWG-350 KCMIL |
Dimension - L Length Overall mm | 82 mm |
Dimension - Width inch | 1.50 in |
Dimension - Bolt Size inch | 1.38 in |
Dimension - Length Overall inch | 3.24 in |
Dimension - B Length fraction | 2-1/6 in |
Dimension - Cross Flats inch | 1.69 in |
Dimension - B Length inch | 2.18 in |
Dimension - Height fraction | 1-1/2 in |
Dimension - Width mm | 38 mm |
Dimension - Height inch | 1.50 in |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Aluminum, For Conductor Material Aluminum, Copper, For Minimum Run Wire Size 1/0 AWG, For Maximum Run Wire Size 350 kcmil, For Minimum Tap Wire Size 4 AWG, 8 AWG, For Maximum Tap Wire Size 350 kcmil, Head Style Square Head, Hex Nut Size 1.69 in, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35,000 V, Torque 650 in-lb, Overall Length 3.24 in, Overall Width 1.73 in, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT200025FB)
- SUPERIOR ELECTRIC Straight to Straight Pigtail (SE1539)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS20)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26B1)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC23)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- BURNDY Split-Bolt Connector, 300 to 1000 kcmil (KS44)
- BURNDY Plastic Cover for Split-Bolt Conctr, 6str (SC2)
- Burndy Lugs & Split Bolts