Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 1/0 str to 350kcmil
Mfr # KS31
Zoro # G4682115
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG) 1/0 str to 350 kcmil
- Min. Tap Conductor w/1 Max. Main (AWG) 1/0 str
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KS31
- Zoro # G4682115
- UPC # 781810557808
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
For Maximum Run Wire Size | 350 kcmil |
Overall Length | 2.6 in |
Overall Width | 1.41 in |
For Maximum Tap Wire Size | 350 kcmil |
Wire Size Range (Run) | 1/0 AWG - 350 kcmil |
Hex Nut Size | 1.7 in |
For Minimum Tap Wire Size | 1/0 AWG |
For Minimum Run Wire Size | 1/0 AWG |
Width | 1.41 in |
Dimension - Length Overall inch | 2.6 |
Conductor - Rebar Size Range | 5 |
Dimension - Width inch | 1.41 in |
Dimension - L Length Overall mm | 64 mm |
Dimension - B Length fraction | 1-1/4 in |
Conductor - Rebar Size | 5 |
Dimension - Cross Flats inch | 1.70 in |
Dimension - Width mm | 36 mm |
Dimension - Width fraction | 1-41/100 in |
Dimension - B Length inch | 1.25 in |
Description
Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Minimum Run Wire Size 1/0 AWG, For Maximum Run Wire Size 350 kcmil, For Minimum Tap Wire Size 1/0 AWG, For Maximum Tap Wire Size 350 kcmil, Head Style Square Head, Hex Nut Size 1.7 in, Maximum Voltage 35,000 V, Torque 650 in-lb, Overall Length 2.6 in, Overall Width 1.41 in, Standards CSA Certified, UL 486A, UL 486B, UL 486D, Connects Copper to Copper Wire, Minimum Tap Conductor w/1 Maximum Main (AWG) 1/0 str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON Connectors 1 Male 1 Fem Brass (801904-1002)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2420AWW)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-MED1-5PK-WT)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight (SHC1054ZP)
- BURNDY Split-Bolt Connector Kit, 6 str to 3 str (NATHAN 4)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- BURNDY Split-Bolt Connector, 8 str to 2 str (KSU23)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KSU27)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26B1)
- Burndy Split Bolt Connectors