Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 10 sol to 6 str
Mfr # KSA6
Zoro # G4661982
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 10 sol to 6 str
- Min. Tap Conductor w/1 Max. Main (AWG) 10 sol
- Material Tin-Plated Aluminum
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KSA6
- Zoro # G4661982
- UPC # 781810559000
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
For Maximum Tap Wire Size | 6 AWG |
Wire Size Range (Run) | 10 AWG - 6 AWG |
For Maximum Run Wire Size | 6 AWG |
For Minimum Run Wire Size | 10 AWG |
Overall Width | 0.56 in |
For Minimum Tap Wire Size | 10 AWG |
Hex Nut Size | 0.75 in |
Overall Length | 1.68 in |
Conductor Size | 10-6 AWG |
Dimension - B Length inch | 1.06 in |
Dimension - Bolt Size inch | 1.06 in |
Dimension - Height inch | 0.64 in |
Dimension - Width inch | 0.56 in |
Dimension - Pad Width inch | 0.80 in |
Dimension - Cross Flats inch | 0.75 in |
Dimension - Height fraction | 2/3 in |
Dimension - L Length Overall mm | 40 mm |
Dimension - B Length fraction | 1 in |
Dimension - Length Overall inch | 1.68 in |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Aluminum, For Conductor Material Aluminum, Copper, For Minimum Run Wire Size 10 AWG, For Maximum Run Wire Size 6 AWG, For Minimum Tap Wire Size 10 AWG, For Maximum Tap Wire Size 6 AWG, Head Style Square Head, Hex Nut Size 0.75 in, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35,000 V, Torque 165 in-lb, Compatible Manufacturer Model Number SC2, Overall Length 1.68 in, Overall Width 0.56 in, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4W)
- DAYTON Ovrload Rely, 17 to 25A, Class 10, Bimetllc (6ECC6)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3/4 in. (900729-4)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7501K15)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSU31)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C20)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS203)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- BURNDY Split-Bolt Connector Kit, 6 str to 2 str (NATHAN 2)
- BURNDY Split-Bolt Connector, 12 str to 10 str (KS90)
- Burndy Split Bolt Connectors