Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 10 sol to 4 sol
Mfr # KSU20
Zoro # G4688284
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 10 sol to 4 sol
- Min. Tap Conductor w/1 Max. Main (AWG) 10 sol
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KSU20
- Zoro # G4688284
- UPC # 781810557891
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
For Maximum Run Wire Size | 4 AWG |
For Maximum Tap Wire Size | 4 AWG |
For Minimum Tap Wire Size | 10 AWG |
Overall Length | 1.35 in |
Overall Width | 0.48 in |
Hex Nut Size | 0.69 in |
For Minimum Run Wire Size | 10 AWG |
Wire Size Range (Run) | 10 AWG - 4 AWG |
Width | 0.48 in |
Dimension - Length Overall inch | 1.35 |
Dimension - Width mm | 12 mm |
Conductor - Galvanized Steel Str Size | 7/32 (7) in |
Dimension - L Length Overall mm | 27 mm |
Dimension - Width inch | 0.48 in |
Dimension - Cross Flats inch | .69 in |
Conductor - Galvanized Steel Str Size Range | 7/32 (7) in |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Copper, For Conductor Material Aluminum, Copper, Steel, For Minimum Run Wire Size 10 AWG, For Maximum Run Wire Size 4 AWG, For Minimum Tap Wire Size 10 AWG, For Maximum Tap Wire Size 4 AWG, Head Style Square Head, Hex Nut Size 0.69 in, Maximum Voltage 35,000 V, Torque 165 in-lb, Compatible Manufacturer Model Number SC4, Overall Length 1.35 in, Overall Width 0.48 in, RoHS Compliant Yes, Standards CSA Certified, UL Listed 486A Copper Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Automotive Fuse, A50P Series, 500A, Very Fast Acting, 500V AC, Blade (A50P500-4)
- EATON IEC Mini Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTMC9A10TD)
- CYBERPOWER 1000VA/600W UPS LCD, CP1000AVRLCD (CP1000AVRLCD)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC23)
- BURNDY Copper Cable to Steel/Fence Post/Flat (KC23B1)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSU31)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28B1)
- BURNDY Split-Bolt Connector, 8 str to 4 sol (KS203)
- Burndy Lugs & Split Bolts