Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 10 sol to 2 sol
Mfr # KSU22
Zoro # G4673444
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 10 sol to 2 sol
- Min. Tap Conductor w/1 Max. Main (AWG) 10 sol
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KSU22
- Zoro # G4673444
- UPC # 781810557907
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Wire Size Range (Run) | 10 AWG - 2 AWG |
Overall Length | 1.46 in |
For Maximum Tap Wire Size | 2 AWG |
Overall Width | 0.57 in |
Hex Nut Size | 0.74 in |
For Maximum Run Wire Size | 2 AWG |
For Minimum Tap Wire Size | 10 AWG |
For Minimum Run Wire Size | 10 AWG |
Width | 0.57 in |
Dimension - Length Overall inch | 1.46 |
Dimension - L Length Overall mm | 32 mm |
Dimension - Width mm | 14 mm |
Conductor - Galvanized Steel Str Size Range | 1/4 (7) in |
Conductor - Galvanized Steel Str Size | 1/4 (7) in |
Dimension - Width inch | 0.57 in |
Dimension - Cross Flats inch | .74 in |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Copper, For Conductor Material Aluminum, Copper, Steel, For Minimum Run Wire Size 10 AWG, For Maximum Run Wire Size 2 AWG, For Minimum Tap Wire Size 10 AWG, For Maximum Tap Wire Size 2 AWG, Head Style Square Head, Hex Nut Size 0.74 in, Maximum Voltage 35,000 V, Torque 275 in-lb, Compatible Manufacturer Model Number SC2, Overall Length 1.46 in, Overall Width 0.57 in, RoHS Compliant Yes, Standards CSA Certified, UL Listed 486A Copper Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Weld Wrap, 3.000 In., 25 ft., Black (WWN3.00BK25)
- PYLE Power Supply Surge Protector, PCO865 (PCO865)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 2-Gang, 2 Gang, Decorator Switch (5127-0)
- SCHNEIDER ELECTRIC Logic Controller, 24VDC, Transistor Output (TM241CEC24T)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS17)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C20)
- BURNDY Plastic Cover for Split-Bolt Conctr, 8str (SC4)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C22B1)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28)
- BURNDY Split-Bolt Connector, 8 str to 4 str (KSA4)
- Burndy Lugs & Split Bolts