Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 1 str to 3/0 str
Mfr # KSU27
Zoro # G4660993
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Aluminum Wire
- Wire Range w/Equal Main and Tap (AWG) 1 str to 3/0 str
- Min. Tap Conductor w/1 Max. Main (AWG) 8 sol
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KSU27
- Zoro # G4660993
- UPC # 781810557952
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Hex Nut Size | 1.38 in |
For Maximum Run Wire Size | 3/0 AWG |
For Maximum Tap Wire Size | 3/0 AWG |
Overall Width | 1.12 in |
For Minimum Run Wire Size | 1 AWG |
Wire Size Range (Run) | 1 AWG - 3/0 AWG |
For Minimum Tap Wire Size | 8 AWG |
Overall Length | 2.36 in |
Width | 1.12 in |
Conductor - Galvanized Steel Str Size Range | 1/2 (19) in |
Dimension - L Length Overall mm | 59 mm |
Dimension - Width inch | 1.12 in |
Dimension - Length Overall inch | 2.36 |
Dimension - Width mm | 28 mm |
Dimension - Cross Flats inch | 1.38 in |
Conductor - Galvanized Steel Str Size | 1/2 (19) in |
Description
Split-Bolt Connector, Body Finish Tin Plated, Body Material Copper, For Conductor Material Aluminum, Copper, Steel, For Minimum Run Wire Size 1 AWG, For Maximum Run Wire Size 3/0 AWG, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 3/0 AWG, Head Style Square Head, Hex Nut Size 1.38 in, Maximum Voltage 35,000 V, Torque 500 in-lb, Overall Length 2.36 in, Overall Width 1.12 in, RoHS Compliant Yes, Standards CSA Certified, UL Listed 486A Copper Only, Connects Copper to Aluminum Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL L Type Wall Support Bracket - 12" Wide (KK-LHNG-12-EZ)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- ABB Body Conduit Pvc Lb2-1/2 (5133669U)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 6 PK (DFCC2)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C20)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- BLACKBURN Split-Bolt Connector, 8 str to 10 sol (8H)
- Burndy Split Bolt Connectors