Shop All Split Bolt Connectors
Burndy
Split-Bolt Connector, 1 str to 250 kcmil
Mfr # KS29
Zoro # G4676777
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connects Copper to Copper Wire
- Wire Range w/Equal Main and Tap (AWG) 1 str to 250 kcmil
- Min. Tap Conductor w/1 Max. Main (AWG) 8 str
- Material Copper Alloy
- Pressure Bar Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # KS29
- Zoro # G4676777
- UPC # 781810557778
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Overall Width | 1.17 in |
Wire Size Range (Run) | 1 AWG - 250 kcmil |
For Minimum Run Wire Size | 1 AWG |
For Minimum Tap Wire Size | 1 AWG, 8 AWG |
Hex Nut Size | 1.36 in |
Overall Length | 2.25 in |
For Maximum Tap Wire Size | 250 kcmil |
For Maximum Run Wire Size | 250 kcmil |
Width | 1 in |
Conductor - Rebar Size Range | 4 |
Dimension - Width mm | 30 mm |
Dimension - B Length inch | 1.00 in |
Dimension - Width inch | 1.17 in |
Dimension - Width fraction | 1-17/100 in |
Conductor - Rebar Size | 4 |
Dimension - Length Overall inch | 2.25 |
Dimension - Cross Flats inch | 1.36 in |
Dimension - L Length Overall mm | 53 mm |
Description
Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Minimum Run Wire Size 1 AWG, For Maximum Run Wire Size 250 kcmil, For Minimum Tap Wire Size 1 AWG, 8 AWG, For Maximum Tap Wire Size 250 kcmil, Head Style Square Head, Hex Nut Size 1.36 in, Maximum Voltage 35,000 V, Torque 650 in-lb, Overall Length 2.25 in, Overall Width 1.17 in, Standards CSA Certified, UL 486A, UL 486B, UL 486D, Connects Copper to Copper Wire, Minimum Tap Conductor w/1 Maximum Main (AWG) 8 str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill Mom Pb Sil-bzl Extd Amber, 22.5 mm, Blue (M22-DL-B)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- SCHNEIDER ELECTRIC Extended Push Button Operator, 30 mm, 1NC, Red (9001SKR2RH6)
- DAKOTA SYSTEMS Cable Tray Hold-Down Clamp (DS-HDC/10)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- BURNDY Split-Bolt Connector, 6 str to 2 sol (KS223)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSU31)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- BURNDY Split-Bolt Connector, 6 sol to 2 str (KSA2)
- BURNDY Split-Bolt Connector, 4 str to 1/0 str (KS25)
- Burndy Lugs & Split Bolts