Shop All Splicing Connectors
Burndy
SPLICE TIN PLATED COPPER, 6 AWG BLU,
Mfr # YS6CLBOX
Zoro # G7125125
Sold in multiples of 25 for $109.75
$109.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Code Blue
- Connector Type Splice
- Application For Limited Space Applications
- Dimension - B Length fraction 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # YS6CLBOX
- Zoro # G7125125
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Dimension - B Length fraction | 13/16 in |
Dimension - Length Overall inch | 1.75 in |
Dimension - Outside Diameter inch | 0.29 in |
Dimension - Strip Length inch | 7/8 |
Conductor - Copper Str Size | 6 AWG |
Details
Material | Copper |
Color Code | Blue |
Connector Type | Splice |
Application | For Limited Space Applications |
Die Index | 7;94;374 |
Voltage - Maximum | 35000 |
Plating Type | Tin - Electro Plated |
Certification - CSA Approved | Yes |
Feature - Barrel Type | Standard |
Type | YS-L, Standard Barrel |
Rating - Minimum Voltage | 600 |
Feature - Barrel Style | Chamfered |
Industry Standard(s) | UL468A-468B |
Standards - Industry Standards Met | UL468A-468B |
Rating - KVA | 35 kV |
Plated | Y |
UL Listed | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Universal, 1NO+1NC (XY2CH13250H7)
- FLEX-STRUT Channel Nut, Long Spring, 1/4" (FS-1/4LS E/G)
- SIEMENS Protective Collar, Yellow, Plastic, 22mm (3SU1900-0DY30-0AA0)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 4P 5W 120/208VAC (HBL2815SW)
- BURNDY Cold Shrink Splice, Black, 0.37 (CSB037800SR1)
- BURNDY Splice Kits, 1 AWG to 250 kcmil, 194F, Blk (AGSKIT250)
- BURNDY Uninsulated Parallel Splice, 4 AWG (YSM4C)
- BURNDY Splice Kits, 8 to 2 AWG, 194F, Blk, 600V (AGSKIT2)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- MIDWEST FASTENER 12 WG to 10 WG Three-Way Butt Connectors 8PK (70005)
- Burndy Wire Connectors & Disconnects