Shop All Splicing Connectors
Burndy
Splice Kits, 1 AWG to 250 kcmil, 194F, Blk
Mfr # AGSKIT250
Zoro # G4956201
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1 AWG to 250 kcmil
- Container Type Plastic Clam Shell
- Material Aluminum
- Includes (4) 5/16 in Hex Screws
- Temp. Range 32 Degrees to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # AGSKIT250
- Zoro # G4956201
- UPC # 781810554623
- Country of Origin Canada
- Category Splicing Connectors
Dimensions
Overall Length | 5 in |
Wire Size Range | 1 AWG - 250 kcmil |
Minimum Wire Size | 1 AWG |
Maximum Wire Size | 250 kcmil |
Conductor Size | 1 AWG-250 KCMIL |
Conductor - AL Str Size Range | 1 AWG-250 kcmil |
Conductor - Copper Str Size Range | 1 AWG-250 kcmil |
Hex Size | 5/16 |
Conductor - Copper Str Size | 1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Conductor - AL Str Size | 1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil |
Dimension - Length Overall inch | 5 in |
Conductor - Copper Solid Size | 1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG |
Conductor - Copper Solid Size Range | 1 AWG-4/0 AWG |
Dimension - L Length Overall mm | 127 mm |
Description
Splice Kit, Body Finish Tin Plated, Body Material Aluminum, Contact Finish Tin, Contact Material Aluminum, Color Black, Compatible with Product Type Motor Connections, Pool Wiring, Power Cables, Container Type Plastic Clam Shell, For Conductor Material Aluminum, Copper, For Maximum Cable OD 0.94 in, For Wire Type Aluminum Wire, Copper Wire, Heat Shrink Material Cross-Linked Polyolefin, Includes (4) 5/16 in Hex Screws, Minimum Operating Temperature 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V08)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole (SPN-32)
- BURNDY Uninsulated Parallel Splice, 4 AWG (YSM4C)
- BURNDY Splice Kits, 8 to 2 AWG, 194F, Blk, 600V (AGSKIT2)
- BURNDY Cold Shrink Splice, Black, 0.37 (CSB037800SR1)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- ABB Short-Barrel Splice, 1.25 in. L, Brown (54507)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (BSV14Q)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- Burndy Wire Connectors & Disconnects