Shop All Split Lock Washers
Burndy
Silicon Bronze Split Washer, 1/2"
Mfr # 50SWBOX
Zoro # G4942800
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # 50SWBOX
- Zoro # G4942800
- UPC # 781810012604
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Details
Item | Split Lock Washer |
System of Measurement | Inch |
Description
Silicon Bronze Split Washer,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin, 1" x 7", LCS PL (CLP-1000-7000/B)
- ZORO SELECT Precision Clevis Pin 13/16 Usable Lg (PIN3011416)
- HILLMAN Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive (41544)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG8KTP)
- BURNDY Silicon Bronze Split Washer, 5/8" (62SWBOX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWXIS062USA-025BX)
- HILLMAN 100Pk 3/8 Lock Washer (300309)
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW12P25)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37170.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 100 PK (U37200.013.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 50 PK (M37020.120.0001)
- Burndy Split Lock Washers