Shop All Maintenance Sets
Burndy
Remote Hydraulic Head
Mfr # Y35BH
Zoro # G4686972
original price:
$2,335.00
7% off
new price: $2,162.99
/ea
Free Shipping & Returns
$2,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- Width (In.) 4.75
- Capacity Copper Lug - Crimper 4 AWG to 500 kcmil
- Max. Hydraulic Pressure - Crimping Head 10,000 psi
- Primary Application - Crimping Electrical Wire and Cable Crimping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # Y35BH
- Zoro # G4686972
- UPC # 781810556863
- Country of Origin United States
- Category Maintenance Sets
Dimensions
Width (In.) | 4.75 |
Width - Remote Head | 4 3/4 in |
Height (In.) | 9.75 |
Height - Remote Head | 9 3/4 in |
Tool Height | 9 1/4 in |
Tool Length | 2 5/8 in |
Tool Width | 4 3/4 in |
Description
Remote Powered Crimping Head, Product Type Remote Hydraulic Crimping Tool, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Copper Lug Crimping Capacity 500 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Maximum Crimping Force 12 ton, Compatible Die Type U-Die, Head Style C-Head, Maximum Operating Pressure 10,000 psi, Compatible with Brand HYGROUND, Features 0.95 in Jaw Opening, Lifting Eye, Ram Type Single Acting, Standards EX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- PIX Belt, B/5L, 21/32 x 81 in. OC (B78/5L810)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (2MDR5)
- ENERPAC Complete Kit (PAMG3400K)
- ENERPAC Standard Raction Armparts Kit (S3000RAK)
- ENERPAC Rc15 Ton Repair Kit Rc156 Rc158 Rc1510 (RC15K72)
- ENERPAC MS210, 5 Ton, Hydraulic Cylinder and Hand Pump Set with 35 Cylinder Attachments (MS210)
- ENERPAC MSFP5, 2.5 Ton, Hydraulic Cylinder and Hand Pump Set with 24 Cylinder Attachments (MSFP5)
- SEM PRODUCTS 2K URETHANE CHIP GUARD KIT (SE52000)
- ENERPAC Rc5 Ton Spring Kit Rc51 (RC5K31)
- Burndy Maintenance Sets