Shop All Power Distribution Blocks
Burndy
Power Distribution Block Cover, 4.75 in.L
Mfr # BDBLCSCOVER
Zoro # G3111739
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 1
- Voltage Rating 600V
- Length 4.75 in
- For Use With BDBLCS_ Series Pwr Dist Blks
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BDBLCSCOVER
- Zoro # G3111739
- UPC # 621945449329
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 4.75 in |
Width | 2.78 in |
Length (Straight Wireway) | 4.75 in |
Overall Depth | 0.4 in |
Overall Width | 2.78 in |
Overall Length | 4.65 in |
Dimension - L Length Overall mm | 118 |
Dimension - Length Overall inch | 4.65, 4.65 |
Dimension - Width inch | 2.78 in |
Dimension - Width mm | 71 mm |
Description
Power Distribution Block Cover, Compatible with Series BDBLCS, Material Polycarbonate, Number of Poles 1, Overall Depth 0.4 in, Overall Length 4.65 in, Overall Width 2.78 in, Thickness 0.4 in, Color Red, Compatible Manufacturer Model Number BDBLCS, Compatible with Product Type Distribution Block, Maximum Voltage 600 V, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- RACO Cordgrip Conn, 1", 0.75-0.875, Alum (4804-3)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- GARDNER BENDER Wire Connector, Blue, PK100 (10-002)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6V3)
- BURNDY Power Distribution Block, Pole 3 (BDBLCS6R3)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS2F1)
- BURNDY Power Distribution Block Cover, 4.50 in.L (BDBMCSCOVER)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- BURNDY Power Distribution Block, Amps 760 (BDBLCS6VA)
- SQUARE D Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (9080LBA2652021)
- Burndy Power Distribution Blocks & Terminal Blocks