Shop All Power Distribution Blocks
Burndy
Power Distribution Block Cover, 4.50 in.L
Mfr # BDBMCSCOVER
Zoro # G3111720
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- For Use With BDBMCS_ Series Pwr Dist Blks
- Length 4.5 in
- Length (Straight Wireway) 4.5 in
- Compatible with Series BDBMCS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BDBMCSCOVER
- Zoro # G3111720
- UPC # 621945449336
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 4.5 in |
Length (Straight Wireway) | 4.5 in |
Overall Depth | 0.4 in |
Overall Length | 4.42 in |
Overall Width | 1.67 in |
Details
Item | Power Distribution Block Cover |
Number of Poles | 1 |
For Use With | BDBMCS_ Series Pwr Dist Blks |
Compatible with Series | BDBMCS |
Material | Polycarbonate |
Compatible Manufacturer Model Number | BDBMCS |
Color | Red |
Compatible with Product Type | Distribution Block |
Description
Power Distribution Block Cover, Compatible with Series BDBMCS, Material Polycarbonate, Number of Poles 1, Overall Depth 0.4 in, Overall Length 4.42 in, Overall Width 1.67 in, Color Red, Compatible Manufacturer Model Number BDBMCS, Compatible with Product Type Distribution Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXM-1214)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Black, 500 ft Length (18UL1007TPCBLA500)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (67205)
- BURNDY Power Distribution Block, Amps 310 (BDBMCS3U3)
- BURNDY Power Distribution Block Cover, 4.75 in.L (BDBLCSCOVER)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F1)
- BURNDY Power Distribution Block, Pole 1 (BDBLCS6V1)
- BURNDY Power Distribution Block, Pole 3 (BDBLCS6R3)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6V3)
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- Burndy Power Distribution Blocks & Terminal Blocks