Shop All Power Distribution Blocks
Burndy
Power Distribution Block, Amps 760
Mfr # BDBLCS6VA
Zoro # G3111757
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 760 A
- Primary Wire Range (AWG) 4 AWG to 500 MCM
- Secondary Connection/Pole 2
- Secondary Wire Range (AWG) 4 AWG to 500 MCM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Burndy
- MFR # BDBLCS6VA
- Zoro # G3111757
- UPC # 621945448957
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Length | 5.54 in |
Depth | 4.12 in |
Width | 3.03 in |
For Load Copper Wire Size - Maximum | 4 AWG |
Overall Length | 5.54 in |
For Line Aluminum Wire Size - Maximum | 500 kcmil |
For Load Copper Wire Size - Minimum | 4 AWG |
For Load Aluminum Wire Size - Maximum | 500 kcmil |
For Line Copper Wire Size - Minimum | 4 AWG |
For Line Aluminum Wire Size - Minimum | 4 AWG |
Overall Width | 3.03 in |
For Load Aluminum Wire Size - Minimum | 4 AWG |
For Line Copper Wire Size - Maximum | 500 kcmil |
Overall Depth | 4.12 in |
Line Side Wire Size Range | 4 AWG - 500 kcmil |
Dimension - L Length Overall mm | 141 |
Dimension - Height inch | 4.12 |
Dimension - Width mm | 77 mm |
Dimension - Length Overall inch | 5.54 |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 2, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 4 AWG, For Load Copper Wire Size - Maximum 4 AWG, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V AC/DC, Mounting Type DIN-Rail, Surface Mount, Number of Poles 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 30.0 to 41.7A (B56.0)
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM3060L125PQGC)
- ZORO SELECT 12 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3710)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Brass, Furniture Feed (BRS2RCA)
- BURNDY Power Distribution Block, Pole 3 (BDBLCS6R3)
- BURNDY Power Distribution Block, 6 AWG to 350MCM (BDBMCS3U1)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS2F1)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F1)
- BURNDY Power Distribution Block Cover, 4.75 in.L (BDBLCSCOVER)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- MERSEN Pwr Dist Block, 175A, 3P, 2/0-14 AWG, 600VAC (MPDB63153)
- Burndy Power Distribution Blocks & Terminal Blocks