Shop All Power Distribution Blocks
Burndy
Power Distribution Block, Amps 350
Mfr # BDBMCS2F3
Zoro # G3111669
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Amps 350 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 14 to 2/0 AWG
- Secondary Connection/Pole 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BDBMCS2F3
- Zoro # G3111669
- UPC # 781810676189
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
For Load Aluminum Wire Size - Maximum | 2 AWG |
For Line Aluminum Wire Size - Maximum | 2/0 AWG |
For Line Copper Wire Size - Maximum | 2/0 AWG |
For Line Copper Wire Size - Minimum | 14 AWG |
Overall Depth | 3.88 in |
For Load Aluminum Wire Size - Minimum | 14 AWG |
For Load Copper Wire Size - Maximum | 2 AWG |
Overall Width | 4.83 in |
For Line Aluminum Wire Size - Minimum | 14 AWG |
Overall Length | 6.1 in |
For Load Copper Wire Size - Minimum | 14 AWG |
Line Side Wire Size Range | 14 AWG - 2/0 AWG |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 14 AWG, For Line Copper Wire Size - Maximum 2/0 AWG, Load Connections/Pole 6, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 14 AWG, For Load Copper Wire Size - Maximum 2 AWG, Maximum Current - Copper Conductor 350 A, Maximum Voltage 600 V AC/DC, Mounting Type DIN-Rail, Surface Mount, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 277/480V AC, B Curve (BDA140205)
- GARDNER BENDER Door Switch, On/Off, SPST (GSW-26)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- BUYERS PRODUCTS Neutral Lockout Toggle Valve Only - Momentary Switch (BAV020T)
- BURNDY Power Distribution Block, Amps 760 (BDBLCS6VA)
- BURNDY Power Distribution Block, 6 AWG to 350MCM (BDBMCS3U1)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F3)
- BURNDY Power Distribution Block Cover, 4.50 in.L (BDBMCSCOVER)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6V3)
- BURNDY Power Distribution Block, Amps 310 (BDBMCS3U3)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- Burndy Power Distribution Blocks