Shop All Power Distribution Blocks
Burndy
Power Distribution Block, Amps 310
Mfr # BDBMCS3U3
Zoro # G3111678
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Max. Amps 310 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 6 AWG to 350 MCM
- Secondary Connection/Pole 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Burndy
- MFR # BDBMCS3U3
- Zoro # G3111678
- UPC # 781810676318
- Country of Origin United States
- Category Power Distribution Blocks
Dimensions
Overall Width | 4.83 in |
For Line Copper Wire Size - Maximum | 350 kcmil |
For Load Copper Wire Size - Minimum | 6 AWG |
Overall Length | 6.1 in |
For Load Copper Wire Size - Maximum | 350 kcmil |
For Line Copper Wire Size - Minimum | 6 AWG |
For Line Aluminum Wire Size - Maximum | 350 kcmil |
For Load Aluminum Wire Size - Maximum | 350 kcmil |
For Line Aluminum Wire Size - Minimum | 6 AWG |
Overall Depth | 3.88 in |
For Load Aluminum Wire Size - Minimum | 6 AWG |
Line Side Wire Size Range | 6 AWG - 350 kcmil |
Description
Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 1, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 1, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 310 A, Maximum Voltage 600 V AC/DC, Mounting Type DIN-Rail, Surface Mount, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806)
- ILSCO Power Distribution Block, Line Conductor (PDB-49-500-1-EC)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 100 PK (MDD1.25-250-100)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (3436)
- BURNDY Power Distribution Block, Amps 760 (BDBLCS6VA)
- BURNDY Power Distribution Block, 6 AWG to 350MCM (BDBMCS3U1)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F3)
- BURNDY Power Distribution Block Cover, 4.75 in.L (BDBLCSCOVER)
- BURNDY Power Distribution Block Cover, 4.50 in.L (BDBMCSCOVER)
- BURNDY Power Distribution Block, Pole 3 (BDBLCS6R3)
- SQUARE D Power Distr Block, Al/Cu, 600V AC/DC (NSYEBAD12614)
- Burndy Power Distribution Blocks